5-1/2 in. Tub Spout in StarLight Chrome
This product has been replaced by
Manufacturer Part #13286001
BauLoop 5-1/2 in. Tub Spout in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach of 5-1/2"
- Wall mount
- GROHE StarLight®
- Half-inch inlet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- BauLoop
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Diameter:
- 3-1/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No