Pressure Balancing Valve Trim in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #19595001
BauLoop Pressure Balancing Valve Trim in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE SilkMove®
- GROHE StarLight®
- Pressure balance valve trim
- Single lever handle
- For use with GrohSafe® rough-in valve (35 015)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1 2005
- Cartridge Type:
- Pressure Balance
- Collection:
- BauLoop
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 3-9/16 in
- Faucet Part Type:
- Valve Trim
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No