DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes filter head
  • Includes water chiller, back flow preventer, water pressure regulator, carbon dioxide pressure regulator, and electrical plug-ins
  • Lever swing clearance: 2-5/8" center to backsplash
  • Main switching power supply: 110V
  • Separate handle for 3 settings of filtered and chilled drinking water: still, medium, full sparkling
  • Single-hole installation
  • Swivel radius of 180°

Grohe Blue® 1-Hole Deckmount Filtered Water Dispenser with Double Lever Handle in SuperSteel Infinity

G31251DC1

Color Finish

SuperSteel Infinity™

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Blue®
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Number of Handles
Two Handle
Spout Height
9-15/16 in
Spout Reach
8-7/5 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

$3610.22
EACH

(Pricing is for SuperSteel Infinity™)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability