600 L Magnesium Filter in White
Blue® 600 L Magnesium Filter in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Filters chlorine, organic compounds such as trace substances of pesticides and reduces heavy metals like lead, copper, iron or zinc
- Filtration technology: Activated carbon and magnesium ion exchanger resin
- Improves water taste and mineralization
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Grohe Blue Home, Grohe Blue Professional and Grohe Blue Pure
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 600 L
- Collection:
- Blue®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Faucet Type:
- Centerset
- Height:
- 12-2/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- NSF Certified:
- No