GROHE
Brass Cartridge
Part #G06905000 | Item #7008785 | Manufacturer Part #06905000
Material:
BrassPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Specifications
Application: Repair
Built-In Grinder: No
Color Finish: StarLight® Chrome
Color Finish Category: Chromes
Faucet Part Type: Cartridge
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Handle Type: Lever
Height: 2 in
IAPMO Listed: No
Length: 3 in
Material: Brass
NSF Certified: Yes
Origin: Global
Weight: 0.24
Width: 3 in