DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Horizontal or vertical installation
  • Protected against backflow
  • Requires hand shower and hose
  • Shower outlet: 1/2"

Grohe Grohtherm® Brass Wall Union Hand Shower Holder

G27621

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Grohe G034000 Rough-in Box
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Grohtherm®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$310.08
EACH
  • QUANTITY