13.2 gpm 3-Hole Deckmount Roman Tub Filler Faucet with Double-Handle in Starlight Polished Chrome
Bridgeford™ 13.2 gpm 3-Hole Deckmount Roman Tub Filler Faucet with Double-Handle in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- GROHE SilkMove for a lifetime of smooth operation
- 1/2 in. Valves
- Less handles – order (18 173) or (18 733) (sold separately)
- 4 in. Aerator height
- 9-3/4 in. Spout reach
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bridgeford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8-43/100 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 9-3/4 in
- WaterSense Labeled:
- No