13.2 gpm 4-Hole Bridgeport Roman Tub Filler in Starlight Polished Chrome

You last purchased this on
 
GROHE

Bridgeford™ 13.2 gpm 4-Hole Bridgeport Roman Tub Filler in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Bridgeford™ 13.2 gpm 4-Hole Bridgeport Roman Tub Filler in Starlight Polished Chrome

  • Fast #
  • Part #G25080000
  • Item #3325754
  • Manufacturer Part #25080000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • GROHE SilkMove for a lifetime of smooth operation
  • Less handles – order (18 173) or (18 733) (sold separately)
  • 79 in. Hose
  • 1/2 in. Valves
  • 4 in. Aerator height
  • 9-3/4 in. Diverter Spout reach
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bridgeford™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
2.5 gpm
Handle Type:
Less Handles
IAPMO Listed -:
No
Installation Type:
Deck Mount
MA Approved -:
Yes
Material:
Brass
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
8-7/16 in
Spout Type:
Diverter
Trim Only:
No
Tub Spout Reach:
9-3/4 in
WaterSense Labeled:
No