1.5 gpm 3-Hole Wall Mount Bathroom Faucet with Double Lever Handle in Starlight Brushed Nickel (Less Drain Assembly)
Bridgeford™ 1.5 gpm 3-Hole Wall Mount Bathroom Faucet with Double Lever Handle in Starlight Brushed Nickel (Less Drain Assembly)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- Solid brass body
- GROHE StarLight - a flawless, robust, long-lasting finish designed to be extremely resistant to dirt and scratches
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
- Rough-in Valve Sold Separately (Order 33885000)
- Less drain assembly
- Less handles – order (18 173) or (18 733) (sold separately)
- 7-1/16 in. Spout reach
- EPA WaterSense certification - conserves water without sacrificing performance
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bridgeford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Center Size:
- 7-1/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Vessel Filler
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-13/100 in
- Spout Reach:
- 7-1/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes