DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Brass body
  • Spout reach: 7-1/16"
  • Requires handles
  • Requires rough-in valve
  • Requires vessel sink pop-up drain
  • Gpm: 1.5
  • EPA WaterSense® certification conserves water without sacrificing performance

GROHE® Bridgeford™ 1.5 gpm 3-Hole Wall Mount Bathroom Faucet with Double Lever Handle in Starlight Polished Chrome (Less Drain Assembly)

G20135000

Manufacturer Part #: 20135000

Color/Finish

StarLight® Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Bathroom Faucet Type
Metering/Sensor
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
7-1/16 in
Collection
Bridgeford™
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
7-1/16 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
Yes

Print

DOCUMENTS