1-Hole Kitchen Mixer Faucet with Double Lever Handle in Antique Bronze

You last purchased this on
 
GROHE

Bridgeford™ 1-Hole Kitchen Mixer Faucet with Double Lever Handle in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Bridgeford™ 1-Hole Kitchen Mixer Faucet with Double Lever Handle in Antique Bronze

  • Fast #
  • Part #G31055ZB0
  • Item #3466397
  • Manufacturer Part #31055ZB0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 10-7/8 in. Faucet height
  • 6-15/16 in. Faucet reach
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Less Handles – order handles (18 244 / 18 733) separately
  • 1.75 gpm
  • CALGreen compliant
  • Solid brass body
  • 1 degree / 150 degree / 360 degree Adjustable swivel radius
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Bridgeford™
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Less Handles
Height:
10-7/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-3/16 in
Spout Reach:
6-15/16 in
Spout Swivel:
360°
Spout Type:
Gooseneck
Trim Only:
No
WaterSense Labeled:
No