Brass Handle in Brushed Nickel
This product has been replaced by
Manufacturer Part #18244DC0
Bridgeford™ Brass Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (Sold In Pairs)
- For use with Bridgeford® Kitchen faucets.
- GROHE StarLight®
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Repair
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Bridgeford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Width:
- 3-1/4 in