Brass Handle in Oil Rubbed Bronze
Bridgeford™ Brass Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (Sold In Pairs)
- German quality and precision engineering
- Lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Bridgeford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Width:
- 3-1/4 in