Single Handle Pull Down Kitchen Faucet with Two-Function Spray and SpeedClean Technology in SuperSteel Infinity™
Bridgeford™ Single Handle Pull Down Kitchen Faucet with Two-Function Spray and SpeedClean Technology in SuperSteel Infinity™
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
- GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- Brass body
- Solid brass body ensures superior quality, durability and dependability
- Rapid installation system is engineered to easily mount and tighten the faucet from the top
- Versatile 360° swivel provides water access on all sides of a center island for in-sink tasks, watering plants, or when multiple cooks are in the kitchen
- Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
- Grohe QuickFix® installation requires fewer, less complicated parts to reduce installation time
- Dual spray with toggle function switches between regular water flow and spray without turning off the water
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Bridgeford™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity™
- Deck Plate Included:
- No
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 6/16 in
- Fitting Sizes:
- 6/16 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 14-1/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Pull Down, Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Size:
- 7-6/16 in
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7-3/8 in