DESCRIPTION

  • Hose and head for Ladylux Cafe 33 757

Grohe Cafe Hose Head

G46348SD0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
RealSteel®
Color Finish Category
Stainless Steel
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$185.64
EACH
  • QUANTITY