DESCRIPTION

  • Filtration technology: activated carbon
  • Improves water taste
  • Reduces odors/flavors and filters organic substances

Grohe Carbon Filter

G40547001

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Grohe 31312000 Blue® Systems Filter Cartridges
Diameter
3-23/50 in
Filtering Material
Yes
Height
9-21/100 in
Lead Law Compliant
Yes
NSF Certified
No

Starting at
$57.96
EACH
  • QUANTITY