DESCRIPTION

  • For all kitchen and lavatory models

Grohe Cartridge

G07147

Cartridge Type:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Cartridge Type
Compression
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Diameter
1/2 in
GSA Approved
No
IAPMO Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.48
EACH
  • QUANTITY