DESCRIPTION

  • Cartridge for 29 712, 29 714

Grohe Cartridge

G45676000

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$105.84
EACH
  • QUANTITY