DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires separate volume control
  • Swarovski® crystal handle temperature control

Grohe Kensington® Central Thermostatic Mixer with Single Knob Handle

G19265

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Kensington®
Color Finish
Chrome Swarowski Crystal
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Height
7-5/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
6-3/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-5/16 in

Starting at
$281.82
EACH
  • QUANTITY

DOCUMENTS