DESCRIPTION

  • For use with GrohTherm® rough-in valve (34 331) or (34 397)
  • GROHE StarLight®
  • Grip handle temperature control
  • Requires separate volume control
  • Single axis operation
  • Thermostat trim

Grohe Allure Central Thermostatic Mixer with Single Knob Handle

G19305

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Allure
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Height
7-3/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-3/16 in

Starting at
$427.83
EACH
  • QUANTITY