DESCRIPTION

  • Ceramic cartridge for Grohe faucet

Grohe Ceramic Cartridge

G46374000

Cartridge Type:

Ceramic

SPECIFICATIONS

Cartridge Type
Ceramic
Diameter
1-3/8 in
Material
Ceramic
Number of Handles
Two Handle

Starting at
$73.92
EACH
  • QUANTITY

DOCUMENTS