DESCRIPTION

  • Stop

Grohe Check Stop F 34.448

G47017000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$32.76
EACH
  • QUANTITY