This product requires certification to purchase.

Polished Chrome 7 Wall Mount Bath Spout

You last purchased this on
 
GROHE

Chiara Polished Chrome 7 Wall Mount Bath Spout

  • Fast #
  • Part #G13614000
  • Item #343561
  • Manufacturer Part #13614000
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Chiara Polished Chrome 7 Wall Mount Bath Spout

  • Fast #
  • Part #G13614000
  • Item #343561
  • Manufacturer Part #13614000
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Chiara
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Tub Spout
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Metal
NSF Certified:
Yes