Classic® 5 in. Slip Fit Diverter Tub Spout in Brushed Nickel

Part #G13611EN0  |  Item #3998163  |  Manufacturer Part #13611EN0

$74.20 EACH

Color/Finish: Brushed Nickel Infinity Finish™

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • GROHE StarLight®
  • Slip fit
  • Pull diverter activation
  • 5" Spout reach

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Classic®

Color Finish: Brushed Nickel Infinity Finish™

Color Finish Category: Nickel Tones

Depth: 5-1/2 in

EPA Compliant: Yes

Faucet Connection Size: 5/8 in

Faucet Mount: Wall Mount

Faucet Part Type: Tub Spout

Faucet Type: Tub Spout Only

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-1/2 in

MA Approved: Yes

NSF Certified: Yes

Size: 5-1/2 in x 2-1/2 in

Spout Reach: 5-1/2 in

Spout Type: Pull Up Diverter

WaterSense Labeled: No

Width: 2-1/2 in