2-1/4 in. Brass Handle in Polished Chrome

You last purchased this on
 
GROHE

Classic 2-1/4 in. Brass Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Classic 2-1/4 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #G06486000
  • Item #146237
  • Manufacturer Part #06486000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold individually
  • For centersets, kitchen decks
  • GROHE StarLight®
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
TDL
IAPMO Listed -:
No
Length:
2-1/4 in
MA Approved -:
No
Material:
Brass
NSF Certified:
Yes