DESCRIPTION

  • Built-in box with removable protection cover
  • Ceramic cartridge: 3/4"
  • Front and back fixing points
  • Gpm: 12
  • Grid installation of GrohTherm® F system and GrohFlex™
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Installation depth: 2-3/4" to 3-15/16"
  • Masonry and drywall installations
  • NPT connections: 1/2"
  • Single inlet, 3 outlets

Grohe Rapido C Concealed Rough-In Shower Valve in Rough Brass

G35032

Valve Size:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Rapido C
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
NPT
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$361.1
EACH
  • QUANTITY