DESCRIPTION

  • Grip handle
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Eurocube Concealed Valve Exposed Part with Grip Metal Handle

G19910

Color Finish

 

SPECIFICATIONS

Collection
Eurocube
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Grip Ring
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.16
EACH
  • QUANTITY