DESCRIPTION

  • Lever handle
  • Volume control

Grohe Talia® Concealed Valve Exposed Part with Single Lever Handle

G19262

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Talia®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS