DESCRIPTION

  • High spout
  • Single hole installation
  • GROHE SilkMove 1.4” (35 mm) ceramic cartridge
  • GROHE StarLight chrome finish
  • GROHE EasyDock guarantees easy retraction and smooth docking back to the starting position
  • GROHE Zero isolated inner water ways - lead and nickel free
  • Pull-out dual spray - switch from regular flow to shower spray
  • Swivel spout
  • Integrated non-return valve
  • Stainless steel flex lines;Quick installation system;Max Flow Rate: 1.75 gpm (6.6 L/min);GROHE Limited Lifetime Warranty

GROHE® Concetto® 1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle in StarLight® Chrome

G32665003

Manufacturer Part #: 32665003

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Collection
Concetto®
Faucet Connection
Compression
Faucet Connection Size
3/8 in;9/16 in
Faucet Height
15-1/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock Pull-down
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Monoblock, Pull Down, Single Handle
MA Approved
Yes
Maximum Deck Thickness
2-3/8 in
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Holes
1 Hole
Side Spray
No
Spout Reach
8-3/4 in
Spout Type
Swivel
Supply Lines Included
Yes
Trim Only
No
Type
G32665003
UL Listed
No

Print