Single Handle Diverter Valve Trim in StarLight® Chrome

You last purchased this on
 
GROHE

Concetto™ Single Handle Diverter Valve Trim in StarLight® Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Concetto™ Single Handle Diverter Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G29106001
  • Item #7182815
  • Manufacturer Part #29106001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal lever handle
  • For 3 outlets: shower head/hand shower/tub spout
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • ADA Compliant
  • For use with 3-way diverter rough-in valves (29 902) or (29 903)
  • Metal wall escutcheon
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Concetto™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No