Single Handle Shower Faucet in StarLight Brushed Nickel
Concetto Single Handle Shower Faucet in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- New Tempesta shower head (26 366), 2.0 gpm
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- CALGreen/CEC compliant
- For use with GrohSafe rough-in valves (35 015), (35 064), (35 065), (35 066)
- Slip-fit diverter tub spout (13 366)
- 5-5/8 in. Tubular shower arm (27 414)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Pressure Balance
- Collection:
- Concetto
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- EPA Compliant:
- No
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Faucet Connection:
- NPT, MIP
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-5/16 in
- Showerhead Flow Rate:
- 2.0 gpm
- Size:
- 7-1/4 in
- Spout Type:
- Tub
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 7-5/16 in