Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome
Concetto® Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE EcoJoy technology for less water and perfect flow
- GROHE SilkMove for a lifetime of smooth operation
- Solid brass body
- 5-5?8 in. Spout reach
- 10-3?8 in. Aerator height
- 11 7 ?16 in. Faucet height (when in use)
- GROHE QuickFix installation system requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
- Metal lever handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- SilkMove® Ceramic
- Collection:
- Concetto®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-9/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- UNEF, Compression
- Faucet Connection Size:
- 3/8 in;9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- SilkMove® Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-7/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-9/16 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Size:
- 7-9/16 in x 4-5/8 in
- Spout Height:
- 10-3/8 in
- Spout Reach:
- 5-5/8 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Valve Trim Type:
- Volume Control
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes
- Width:
- 4-5/8 in