This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte Black

GROHE

Concetto Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #G315182430
  • Item #10132988
  • Manufacturer Part #315182430
5 out of 5 Customer Rating
Brand image
GROHE

Concetto Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #G315182430
  • Item #10132988
  • Manufacturer Part #315182430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 125
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE SilkMove® Cartridge: Smoothest handling for effortless precision and ultimate comfort for a lifetime
  • GROHE StarLight®: Made to last surfaces ranging from precious matte to shiny like a diamond.
  • Solid brass body
  • Stainless steel flexible supply lines
  • 360° swivel radius
  • Optional pivot at 90° or 360°
  • Guide installation system
  • Adjustable flow rate limiter
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
11-7/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
8-1/16 in
Spout Reach
6 in
Spout Swivel
90°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Concetto
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
G315182430