Single Handle Roman Tub Faucet in StarLight Brushed Nickel
Concetto® Single Handle Roman Tub Faucet in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 8-11/16 in. Spout reach
- GROHE SilkMove for a lifetime of smooth operation
- Hand Shower (27 400), 2.5gpm
- Single Lever Control
- 4-3/16 in. Aerator height
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 10 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-87/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 9-87/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Size:
- 10 in x 22-5/16 in
- Spout Height:
- 4-3/16 in
- Spout Type:
- Diverter
- Toilet Bowl Length:
- 10 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16 in
- WaterSense Labeled:
- Yes
- Width:
- 22-5/16 in