DESCRIPTION

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE EcoJoy technology for less water and perfect flow
  • GROHE QuickFix installation system requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • 4 11 ⁄16 in. Faucet height (when in use)
  • 5-5⁄16 in. Spout reach
  • 3-3⁄8 in. Aerator height
  • Solid brass body
  • Metal lever handles

GROHE® Concetto® Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome

G20572001

Manufacturer Part #: 20572001

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
Cartridge Type
SilkMove® Ceramic
Center Size
22-1/2 in
Collection
Concetto®
Deck Plate Included
No
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
SilkMove® Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
4-11/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5-5/16 in
Spout Type
Mid Arc
Trim Only
No
WaterSense Labeled
Yes

Print