2-15/16 in. 15 oz Kitchen Soap and Lotion Dispenser in SuperSteel Infinity

You last purchased this on
 
GROHE

Cosmopolitan 2-15/16 in. 15 oz Kitchen Soap and Lotion Dispenser in SuperSteel Infinity

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Cosmopolitan 2-15/16 in. 15 oz Kitchen Soap and Lotion Dispenser in SuperSteel Infinity

  • Fast #
  • Part #G40535DC0
  • Item #4321207
  • Manufacturer Part #40535DC0
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass head and flange
  • One piece cartridge pump unit
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 15 oz. Capacity
  • Fillable from above
  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Capacity:
16.90 oz
Collection:
Cosmopolitan
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Depth:
3-7/8 in
EPA Compliant:
No
Height:
2-15/16 in
IAPMO Listed -:
No
Installation Type:
Countertop
Length:
3-7/8 in
Material:
Brass
NSF Certified:
Yes
Size:
3-7/8 in x 1-3/4 in
Spout Height:
3 in
Spout Reach:
3 in
WaterSense Labeled:
No
Width:
1-3/4 in