• Cart

DESCRIPTION

  • Wall Bar Cap for 28 620

Grohe Cover Plate

G45652

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Matte Chrome
Color Finish Category
Chromes
Diameter
1-1/8 in
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$20.16
EACH
  • QUANTITY