Cover Plate in Matte Chrome

You last purchased this on
 
GROHE

Universal Cover Plate in Matte Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Cover Plate in Matte Chrome

  • Fast #
  • Part #G45652P00
  • Item #1583913
  • Manufacturer Part #45652P00
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall Bar Cap for 28 620
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Matte Chrome
Diameter:
1-1/8 in
Faucet Part Type:
Cover Plate
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No