DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes a pair of handles

Grohe Seabury™ Cross Handles

G18731

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Thermostatic
Collection
Seabury™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Diameter
3/4 in
Handle Material
Metal
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$69.87
EACH
  • QUANTITY