4-3/4 in. Metal Guide for 28797001, 28819001 and 28917000
Universal 4-3/4 in. Metal Guide for 28797001, 28819001 and 28917000
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Brand Model Compatibility:
- 28797001, 28819001, 28917000
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Guide
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in