DESCRIPTION

  • For use with Seabury®/Geneva® diverter valve

Grohe Seabury™ Diverter Extension Kit

G45979000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Seabury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$47.88
EACH
  • QUANTITY