DESCRIPTION

Grohe Diverter Handle

G47789

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY