DESCRIPTION

  • Adjustable height bar with gliding element
  • Gpm: 2.5
  • Grohe CoolTouch features an innovative cooling channel to reduce the risk of scalding
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Horizontal 45° swivel shower arm
  • Metal shower hose: 59"
  • Supply elbow connection
  • Switch between hand shower and showerhead via built-in diverter
  • Wall-mounted diverter shower system

Grohe Retro-Fit 2.5 gpm Diverter Shower System

G27868

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Retro-Fit
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Flow Rate
2.5 gpm
Height
26-1/4 in
IAPMO Listed
No
Material
Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$439.6
EACH
  • QUANTITY