DESCRIPTION

  • 3/4" Inlet
  • Limited lifetime warranty
  • Spout reach: 6"

Grohe Somerset™ Diverter Tub Spout

G13199

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Somerset™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Material
Brass
Spout Reach
6 in

Starting at
$219.02
EACH
  • QUANTITY