DESCRIPTION

  • Brass handle
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Classic Diverter Valve with Trim

G29735000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$241.78
EACH
  • QUANTITY

DOCUMENTS