DESCRIPTION

  • For kitchen faucets

Grohe Diverter with Spray

G07970

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$55.44
EACH
  • QUANTITY