DESCRIPTION

  • GROHE SilkMove® ceramic cartridge
  • Grohe QuickFix® installation system
  • cUPC compliant

Grohe Agira Double Lever Handle Centerset Lavatory Faucet

G20425

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
8-1/16 in - 22-13/16 in
Collection
Agira
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
5-9/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-3/4 in
Spout Reach
5-3/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
11-5/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS