DESCRIPTION

  • Brass body
  • Combination transfer valve/pop-up lift rod
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handles
  • Vacuum breaker
  • Vertical spray and rim flush

Grohe Parkfield™ Double Lever Handle Vertical Bidet Faucet

G24033

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Parkfield™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
3.4 gpm
Handle Type
Lever
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY