DESCRIPTION

  • Bottom outlet gpm: 6.3 at 45 psi
  • For use with shower/tubs with non-diverter spout or 2 shower applications
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Integrated volume control
  • Metal trim plate
  • Single axis operation
  • Top outlet gpm: 3.2 at 45 psi
  • Two-way diverter function

Grohe GrohFlex™ 2-Function Thermostatic Valve Trim with Control Module

G19825

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
GrohFlex™
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Flow Rate
6.3 gpm
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Maximum Pressure
45 psi
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$406.63
EACH
  • QUANTITY

DOCUMENTS