DESCRIPTION

  • Genuine Grohe replacement part

Grohe Grohmix Escutcheon Screw

G0269600M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Grohmix
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
3-1/2 in
NSF Certified
No
WaterSense Labeled
No

Starting at
$28.56
EACH
  • QUANTITY